Zoro Homepage

Ball Pein Hammer Handle, 32-48 oz., 18"

  • Mfr # 65592GRA

  • Zoro # G5763777


product price: $14.89
/ea

Key Features

Overall Length
18 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65592GRA
Zoro #
G5763777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
For Eye Opening Width
11/16 in
For Eye Opening Length
1 3/16 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Ball Pein Hammer Handle, 32-48 oz.
For Eye Shape
Oval
For Maximum Head Weight
3 lb
For Use With
Ball Pein Hammers
Handle Attachment
Steel/Wood Wedge
For Minimum Head Weight
32 oz
Compatible with Brand
Seymour, Structron
Grip Style
Plain

Description

The Seymour Midwest Link 65592GRA Ball Pein Hammer Handle, 32-48 oz., 18" is a great tool to have on hand when you need to shape or flatten metals. The ball pein hammer handle has an overall length of 18 in. and fits brands such as Seymour and Structron. It is made of American hickory, which provides the necessary durability for long term use. You can also depend on this ball pein hammer handle to protect your hands from injury during heavy duty jobs. This quality Seymour ball pein hammer handle will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.