Zoro Homepage

Ball Pein Hammer Handle, 4-6 oz., 10"

  • Mfr # 65535GRA

  • Zoro # G5763935


product price: $13.39
/ea

Key Features

Overall Length
10 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65535GRA
Zoro #
G5763935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
For Eye Opening Length
9/16 in
For Eye Opening Width
5/16 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Ball Pein Hammer Handle, 4-6 oz.
Compatible with Brand
Seymour, Structron
Handle Attachment
Steel/Wood Wedge
For Use With
Ball Pein Hammers
For Eye Shape
Oval
Grip Style
Plain
For Minimum Head Weight
4 oz
For Maximum Head Weight
6 oz

Description

Ball Pein Hammer Handle, 4-6 oz., Handle Material Wood, Overall Length 10 in, For Eye Shape Oval, For Eye Opening Width 5/16 in, For Eye Opening Length 9/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 6 oz, For Minimum Head Weight 4 oz, For Use With Ball Pein Hammers, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.