Bent Barley Fork Handle, 48", Lacquer
Mfr # 66574
Zoro # G5763086
product price: $29.39
/eaKey Features
Overall Length
48 in
Handle Type
Bent
Head Material
American Ash
Type
Industrial Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66574
Zoro #
G5763086
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Handle Length
48 in
Details
Handle Type
Bent
Head Material
American Ash
Type
Industrial Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Bent Barley Fork Handle, Lacquer Finish
Description
Bent Barley Fork Handle, Lacquer Finish, Handle Type Bent, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.