Bent Barley Fork Handle, 54", Clear
Mfr # 66580
Zoro # G5763068
product price: $30.19
/eaKey Features
Overall Length
54"
Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66580
Zoro #
G5763068
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
54"
Details
Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
For Use With Mfr. Model Number
49273, 49274, 49276
Item
Bent Barley Fork Handle, Clear Finish
Description
Bent Barley Fork Handle, Clear Finish, For Use With Grainger Item Number 8ZHY9, 9J765, 9J776, For Use With Mfr. Model Number 49273, 49274, 49276, Fits Brand Structron, Seymour, Type Contractor Grade, Head Material American Ash, Handle Type Bent, Overall Length 54 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.