Zoro Homepage

Bent Barley Fork Handle, 60", Clear

  • Mfr # 66585

  • Zoro # G5763059


product price: $31.69
/ea

Key Features

Overall Length
60"
Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66585
Zoro #
G5763059
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60"

Details

Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
For Use With Mfr. Model Number
49275, 49277
Item
Bent Barley Fork Handle, Clear Finish

Description

Bent Barley Fork Handle, Clear Finish, For Use With Grainger Item Number 8V325, 8G436, For Use With Mfr. Model Number 49275, 49277, Fits Brand Structron, Seymour, Type Contractor Grade, Head Material American Ash, Handle Type Bent, Overall Length 60 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.