Bent Hay Fork Handle, 48"
Mfr # 66564
Zoro # G5763129
product price: $25.19
/eaKey Features
Overall Length
48 in
Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66564
Zoro #
G5763129
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Handle Length
48 in
Details
Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Bent Hay Fork Handle
Compatible Product Type
Hay Fork
Description
Bent Hay Fork Handle, Handle Material Wood, Handle Type Bent, Handle Length 48 in, Compatible Product Type Hay Fork
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.