Zoro Homepage

Bent Hollowback Shovel Handle, 48", Clear

  • Mfr # 66694

  • Zoro # G5762709


product price: $25.99
/ea

Key Features

Overall Length
48"
Handle Type
Bent Hollowback Without Shoulder
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66694
Zoro #
G5762709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"

Details

Handle Type
Bent Hollowback Without Shoulder
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
For Use With Mfr. Model Number
49163
Item
Bent Hollowback Shovel Handle, Clear Finish

Description

Bent Hollowback Shovel Handle, Clear Finish, For Use With Grainger Item Number 8DCF7, For Use With Mfr. Model Number 49163, Fits Brand Structron, Seymour, Type Contractor Grade, Head Material American Ash, Handle Type Bent Hollowback Without Shoulder, Overall Length 48 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.