Zoro Homepage

Bent Spading Fork Handle, 48"

  • Mfr # 66570

  • Zoro # G5763095


product price: $27.59
/ea

Key Features

Overall Length
48 in
Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66570
Zoro #
G5763095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Handle Length
48 in

Details

Handle Type
Bent
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Bent Spading Fork Handle
Compatible Product Type
Spading Fork

Description

Bent Spading Fork Handle, Handle Material Wood, Handle Type Bent, Handle Length 48 in, Compatible Product Type Spading Fork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.