Zoro Homepage

Claw Hammer Handle, 14", Octagon

  • Mfr # 65406

  • Zoro # G5764160


product price: $11.19
/ea

Key Features

Overall Length
14 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65406
Zoro #
G5764160
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
For Eye Opening Width
9/16 in
For Eye Opening Length
1 1/16 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
Handle Material
Wood
Impact Rated
No
Item
Claw Hammer Handle, Octagon
For Use With
Claw Hammers, Nail Hammers, Ripping Hammers
Compatible with Brand
Seymour, Structron
For Minimum Head Weight
16 oz
For Maximum Hammer Head Weight
Less than 2 lbs
Grip Style
Plain
Handle Attachment
Steel/Wood Wedge
For Eye Shape
Rectangle
Includes Wedges
Yes
For Maximum Head Weight
16 oz

Description

Claw Hammer Handle, Octagon, Handle Material Wood, Overall Length 14 in, For Eye Shape Rectangle, For Eye Opening Width 9/16 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 16 oz, For Minimum Head Weight 16 oz, For Use With Claw Hammers, Nail Hammers, Ripping Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.