Claw Hammer Handle, 16 oz., 14", Fiberglass
Mfr # 65399
Zoro # G5764197
product price: $17.99
/eaKey Features
Overall Length
14 in
Handle Type
Claw
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65399
Zoro #
G5764197
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
For Eye Opening Length
1 1/16 in
For Eye Opening Width
9/16 in
Details
Handle Type
Claw
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Handle Material
Fiberglass
Impact Rated
No
Item
Claw Hammer Handle, 16 oz.
For Eye Shape
Rectangle
For Use With
Claw Hammers
Grip Style
Cushioned
For Minimum Head Weight
16 oz
For Maximum Hammer Head Weight
Less than 2 lbs
Handle Attachment
Epoxy
For Maximum Head Weight
20 oz
Compatible with Brand
Seymour, Structron
Description
Claw Hammer Handle, 16 oz., Handle Material Fiberglass, Overall Length 14 in, For Eye Shape Rectangle, For Eye Opening Width 9/16 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Epoxy, For Maximum Head Weight 20 oz, For Minimum Head Weight 16 oz, For Use With Claw Hammers, Grip Style Cushioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.