Zoro Homepage

Claw Hammer Handle, 28-32 oz., 16"

  • Mfr # 65428

  • Zoro # G5764057


product price: $15.39
/ea

Key Features

Overall Length
16 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65428
Zoro #
G5764057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
For Eye Opening Length
1 3/16 in
For Eye Opening Width
3/4 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
Handle Material
Wood
Impact Rated
No
Item
Claw Hammer Handle, 28-32 oz.
Handle Attachment
Steel/Wood Wedge
Includes Wedges
Yes
For Minimum Head Weight
28 oz
For Maximum Hammer Head Weight
2 - 4 lbs
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
2 lb
For Use With
Claw Hammers
Grip Style
Plain
For Eye Shape
Rectangle

Description

Claw Hammer Handle, 28-32 oz., Handle Material Wood, Overall Length 16 in, For Eye Shape Rectangle, For Eye Opening Width 3/4 in, For Eye Opening Length 1 3/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 2 lb, For Minimum Head Weight 28 oz, For Use With Claw Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.