Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claw Hammer Handle, 7 oz., 12", Home

  • Mfr # 65449

  • Zoro # G5763950


product price: $13.49
/ea

Key Features

Overall Length
12 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65449
Zoro #
G5763950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
For Eye Opening Width
1/2 in
For Eye Opening Length
7/8 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
Handle Material
Wood
Impact Rated
No
Item
Claw Hammer Handle, 7 oz.
For Maximum Head Weight
7 oz
For Maximum Hammer Head Weight
Less than 2 lbs
For Minimum Head Weight
7 oz
For Use With
Claw Hammers
Grip Style
Plain
For Eye Shape
Rectangle
Includes Wedges
Yes
Handle Attachment
Steel/Wood Wedge
Compatible with Brand
Seymour, Structron

Description

Claw Hammer Handle, 7 oz., Handle Material Wood, Overall Length 12 in, For Eye Shape Rectangle, For Eye Opening Width 1/2 in, For Eye Opening Length 7/8 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 7 oz, For Minimum Head Weight 7 oz, For Use With Claw Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.