Zoro Homepage

Closed Back Shovel Handle, 44.5", Shoulder

  • Mfr # 66724

  • Zoro # G5762611


product price: $19.39
/ea

Key Features

Overall Length
44 1/2 in
Handle Type
Closed Back Solid Socket with Shoulder
Head Material
American Ash
Fits Brand
Seymour, Structron
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66724
Zoro #
G5762611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 1/2 in
Handle Length
44 1/2 in

Details

Handle Type
Closed Back Solid Socket with Shoulder
Head Material
American Ash
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Closed Back Shovel Handle

Description

Closed Back Shovel Handle, Handle Type Closed Back Solid Socket with Shoulder, Handle Length 44 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.