Closed Back Shovel Handle, 46-1/2"
Mfr # 66800
Zoro # G5762395
product price: $21.19
/eaKey Features
Overall Length
46 1/2 in
Handle Type
Closed Back Solid Socket Shovel
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66800
Zoro #
G5762395
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
46 1/2 in
Handle Length
46 1/2 in
Details
Handle Type
Closed Back Solid Socket Shovel
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Closed Back Shovel Handle
Compatible Product Type
Shovel
Description
Closed Back Shovel Handle, Handle Material Wood, Handle Type Closed Back Solid Socket Shovel, Handle Length 46 1/2 in, Compatible Product Type Shovel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.