Zoro Homepage

Closed Block Shovel Handle, 24"

  • Mfr # 66673

  • Zoro # G5762779


product price: $26.19
/ea

Key Features

Overall Length
24 in
Handle Type
Closed Back Solid Shank Shovel
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66673
Zoro #
G5762779
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24 in
Handle Length
24 in

Details

Handle Type
Closed Back Solid Shank Shovel
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Item
Closed Block Shovel Handle
Compatible Product Type
Shovel

Description

Closed Block Shovel Handle, Handle Material Steel, Handle Type Closed Back Solid Shank Shovel, Handle Length 24 in, Compatible Product Type Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.