Closed Block Shovel Handle, 25.5"
Mfr # 66675GRA
Zoro # G5762760
product price: $30.39
/eaKey Features
Overall Length
25 1/2 in
Handle Type
Closed Back Solid Shank Shovel
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66675GRA
Zoro #
G5762760
UPC #
-
Country of Origin
China
Dimensions
Overall Length
25 1/2 in
Handle Length
25 1/2 in
Details
Handle Type
Closed Back Solid Shank Shovel
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Item
Closed Block Shovel Handle
Compatible Product Type
Shovel
Description
Seymour Midwest Link 66675GRA Closed Block Shovel Handle is an easy-to-use replacement handle. It's compatible with Seymour, Structron, and other brands. The closed block shovel handle has a solid shank that measures 25 1/2". It fits 25" handles. This Seymour Midwest Link 66675GRA Closed Block Shovel Handle will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.