Curved Grip Handle, 36", Wax, Homeowner
Mfr # 64703
Zoro # G5765089
product price: $28.49
/eaKey Features
Overall Length
36 in
Handle Type
Single Bit, Curved Grip
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64703
Zoro #
G5765089
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Details
Handle Type
Single Bit, Curved Grip
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Curved Grip Handle, Wax Finish
Description
Curved Grip Handle, Wax Finish, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.