Curved Grip Handle, 36", Wax, Industrial
Mfr # 64701
Zoro # G5765107
product price: $36.89
/eaKey Features
Overall Length
36 in
Handle Type
Single Bit, Curved Grip
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64701
Zoro #
G5765107
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Eye Size
2 5/16 in x 3/4 in
Details
Handle Type
Single Bit, Curved Grip
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Handle Style
Curved
For Use With Tool Type
Axes and Bush Hook
For Minimum Head Weight
3 lb
Grip Style
Single Bit
Features
Precision Lathe Turned
For Maximum Head Weight
5 lb
Description
Axe Handle, Eye Size 2 5/16 in x 3/4 in, Features Precision Lathe Turned, For Maximum Head Weight 5 lb, For Minimum Head Weight 3 lb, For Use With Tool Type Axes and Bush Hook, Grip Style Single Bit, Handle Material Hickory, Handle Style Curved, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.