Curved Grub, Hoe Handle, 36", No. 8 Eye
Mfr # 65117
Zoro # G5764599
product price: $31.69
/eaKey Features
Overall Length
36 in
Handle Type
Curved
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65117
Zoro #
G5764599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Handle Length
36 in
Details
Handle Type
Curved
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Curved Grub Hoe Handle
Compatible Product Type
Grub Hoes
Description
Curved Grub Hoe Handle, Handle Material Wood, Handle Type Curved, Handle Length 36 in, Compatible Product Type Grub Hoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.