Zoro Homepage

Ditch Bank Blade Handle, 40", 3-Hole

  • Mfr # 65228

  • Zoro # G5764477


product price: $40.19
/ea

Key Features

Overall Length
40 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65228
Zoro #
G5764477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
For Use With Tool Type
Ditch Bank Blade
Features
Precision Lathe Turned
Grip Style
Bank Blade

Description

Axe Handle, Features Precision Lathe Turned, For Use With Tool Type Ditch Bank Blade, Grip Style Bank Blade, Handle Material Hickory, Overall Length 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.