Double Bit Handle, 32", Fire, Contractor
Mfr # 64941
Zoro # G5764748
product price: $38.99
/eaKey Features
Overall Length
32 in
Handle Type
Double Bit
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64941
Zoro #
G5764748
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Eye Size
2 7/8 in x 5/8 in
Details
Handle Type
Double Bit
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Features
Precision Lathe Turned
For Use With Tool Type
Axe
For Minimum Head Weight
3 lb
For Maximum Head Weight
5 lb
Grip Style
Double Bit
Description
Axe Handle, Eye Size 2 7/8 in x 5/8 in, Features Precision Lathe Turned, For Maximum Head Weight 5 lb, For Minimum Head Weight 3 lb, For Use With Tool Type Axe, Grip Style Double Bit, Handle Material Hickory, Overall Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.