Double Bit, Split Handl, 36", Wax, Homeowner
Mfr # 64767
Zoro # G5764915
product price: $24.49
/eaKey Features
Handle Type
Straight, Double Bit
Overall Length
36 in
Fits Brand
Seymour, Structron
Impact Rated
No
Head Material
American Hickory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64767
Zoro #
G5764915
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Eye Size
2 1/8 in x 7/8 in
Details
Item
Axe Handle
Handle Type
Straight, Double Bit
Fits Brand
Seymour, Structron
Impact Rated
No
Head Material
American Hickory
Type
Homeowner Grade
Handle Style
Straight
Grip Style
Double Bit
Handle Material
Hickory
For Use With Tool Type
Split Handle
Description
Axe Handle, Eye Size 2 1/8 in x 7/8 in, For Use With Tool Type Split Handle, Grip Style Double Bit, Handle Material Hickory, Handle Style Straight, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.