Zoro Homepage

Double Bit, Split Handle, 36", Industrial

  • Mfr # 64772

  • Zoro # G5764897


product price: $36.19
/ea

Key Features

Overall Length
36 in
Handle Type
Straight, Single Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64772
Zoro #
G5764897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Handle Type
Straight, Single Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Split Handle, Wax Finish

Description

Split Handle, Wax Finish, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.