Zoro Homepage

Extra Heavy Sledge Handle, 36", Fire

  • Mfr # 64662GRA

  • Zoro # G5765125


product price: $33.89
/ea

Key Features

Overall Length
36 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64662GRA
Zoro #
G5765125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
For Eye Opening Length
1 3/4 in
For Eye Opening Width
1 1/4 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
For Use With
18 lb to 24 lb Extra Heavy Sledge Hammers
Item
Extra Heavy Sledge Handle, Fire Finish
For Eye Shape
Oval
Grip Style
Plain
For Minimum Head Weight
24 lb
Compatible with Brand
Seymour, Structron
Handle Attachment
Steel/Wood Wedge
For Maximum Head Weight
36 lb

Description

This Seymour Midwest Link 64662GRA Extra Heavy Sledge Handle is the perfect tool for your next job. It has a 36" length, which will give you the leverage you need to complete tough tasks. Made of American hickory, this extra heavy sledge handle is durable and long lasting. The hammer head fits both Seymour and Structron tools, making it easy to replace if needed. It has an overall length of 36 in., giving you plenty of reach when working overhead or on tall structures. With its 36" length and contractor grade quality, this Seymour Midwest Link Extra Heavy Sledge Handle is the perfect addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.