Zoro Homepage

File Card, 8" L

  • Mfr # 64246GRA

  • Zoro # G5765378


product price: $22.39
/ea

Key Features

Impact Rated
No
Fits Brand
Seymour, Structron
Overall Length
8 in
Features
Sharp Steel Bristles Quickly Remove Filings From File Groove
For Use With
Files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64246GRA
Zoro #
G5765378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Item
File Card
Impact Rated
No
Fits Brand
Seymour, Structron
Features
Sharp Steel Bristles Quickly Remove Filings From File Groove
For Use With
Files
Bristle Material
Steel Wire
File Cleaner Type
File Cleaner

Description

File Card, File Cleaner Type File Cleaner, Bristle Material Steel Wire, Overall Length 8 in, For Use With Files, Features Sharp Steel Bristles Quickly Remove Filings From File Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.