Zoro Homepage

Fire Rake Handl, 54", Round Eye, Contractor

  • Mfr # 66678

  • Zoro # G5762751


product price: $26.79
/ea

Key Features

Type
Contractor Grade
Impact Rated
No
Fits Brand
Seymour, Structron
Overall Length
54 in
Head Material
American Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66678
Zoro #
G5762751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Handle Length
54 in

Details

Item
Fire Rake Handle
Type
Contractor Grade
Impact Rated
No
Fits Brand
Seymour, Structron
Head Material
American Ash
Compatible Product Type
Fire Rake
Handle Type
Round Eye
Handle Material
Wood

Description

Fire Rake Handle, Handle Material Wood, Handle Type Round Eye, Handle Length 54 in, Compatible Product Type Fire Rake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.