Zoro Homepage

Fire Rake Handl, 60", Round Eye, Contractor

  • Mfr # 66682

  • Zoro # G5762736


product price: $31.39
/ea

Key Features

Impact Rated
No
Type
Contractor Grade
Overall Length
60 in
Fits Brand
Seymour, Structron
Head Material
American Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66682
Zoro #
G5762736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Handle Length
60 in

Details

Item
Fire Rake Handle, Round Eye
Impact Rated
No
Type
Contractor Grade
Fits Brand
Seymour, Structron
Head Material
American Ash

Description

Fire Rake Handle, Round Eye, Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.