Zoro Homepage

Floral Shovel, 42", Clear, Contractor

  • Mfr # 66628

  • Zoro # G5762919


product price: $18.29
/ea

Key Features

Fits Brand
Seymour, Structron
Type
Contractor Grade
Head Material
American Ash
Handle Type
Straight Hollowback Floral
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66628
Zoro #
G5762919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Handle Length
42 in

Details

Item
Floral Shovel, Clear Finish
Fits Brand
Seymour, Structron
Type
Contractor Grade
Head Material
American Ash
Handle Type
Straight Hollowback Floral
Impact Rated
No

Description

Floral Shovel, Clear Finish, Handle Type Straight Hollowback Floral, Handle Length 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.