Zoro Homepage

Fork Handle, Heavy Duty, 30", SS, D-Grip

  • Mfr # 66592

  • Zoro # G5763040


product price: $29.39
/ea

Key Features

Overall Length
30 in
Handle Type
Bent D-Grip
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66592
Zoro #
G5763040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Bore Size
11/16 in
Ferrule Size
8 in
Diameter
1-1/2 in
Handle Length
30 in

Details

Handle Type
Bent D-Grip
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Material
Steel
Item
Manure Fork Handle
Compatible Product Type
Manure Fork

Description

Manure Fork Handle, Handle Material Steel, Handle Type Bent D-Grip, Handle Length 30 in, Compatible Product Type Manure Fork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.