Framing Hammer Handle, 18", Wax, Industrial
Mfr # 65898
Zoro # G5763479
product price: $26.39
/eaKey Features
Overall Length
18 in
Handle Type
Straight California
Head Material
American Hickory
Type
Industrial Use, Grade A
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65898
Zoro #
G5763479
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
For Eye Opening Length
1 5/8 in
For Eye Opening Width
11/16 in
Details
Handle Type
Straight California
Head Material
American Hickory
Type
Industrial Use, Grade A
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Framing Hammer Handle, Wax Finish
Compatible with Brand
Seymour, Structron
Grip Style
Plain
Handle Attachment
Wood Wedge
For Use With
Straight California Framing Hammers
For Minimum Head Weight
23 oz
For Maximum Head Weight
23 oz
For Maximum Hammer Head Weight
Less than 2 lbs
For Eye Shape
Flat Oval
Description
Framing Hammer Handle, Wax Finish, Handle Material Wood, Overall Length 18 in, For Eye Shape Flat Oval, For Eye Opening Width 11/16 in, For Eye Opening Length 1 5/8 in, Compatible with Brand Seymour, Structron, Handle Attachment Wood Wedge, For Maximum Head Weight 23 oz, For Minimum Head Weight 23 oz, For Use With Straight California Framing Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.