Zoro Homepage

Garden Mattock Hndl, Fiberglass/Epoxy, 34"

  • Mfr # 64764

  • Zoro # G5764949


product price: $39.19
/ea

Key Features

Impact Rated
No
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Overall Length
34 in
Handle Type
No. 10 Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64764
Zoro #
G5764949
UPC #
-
Country of Origin
China

Dimensions

Overall Length
34 in
Handle Length
34 in

Details

Item
Garden Mattock Handle
Impact Rated
No
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Handle Type
No. 10 Eye
Compatible Product Type
Mattock
Handle Material
Fiberglass

Description

Garden Mattock Handle, Handle Material Fiberglass, Handle Type No. 10 Eye, Handle Length 34 in, Compatible Product Type Mattock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.