Zoro Homepage

Hammer Handle, 1 Wood, 2 Steel Wedges

  • Mfr # 64128GRA

  • Zoro # G5765761


product price: $4.39
/ea

Key Features

Fits Brand
Seymour, Structron
Includes
(1) Wood Wedge, (2) Steel Wedge
Impact Rated
No
Material
Steel, Wood
Minimum Thickness
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64128GRA
Zoro #
G5765761
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
0 in
Maximum Thickness
3/8 in
Top Width
1 1/2 in
Length
1 3/16 in

Details

Fits Brand
Seymour, Structron
Includes
(1) Wood Wedge, (2) Steel Wedge
Impact Rated
No
Material
Steel, Wood
Item
Hammer Handle, 2 Wedges
For Use With
Hammers
For Minimum Head Weight
2 lb
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
16 oz

Description

This Seymour Midwest Link 64128GRA Hammer Handle is the replacement part you need. It's compatible with brand Seymour, Structron, and other brands. The handle comes complete with two steel wedges that are easy to install. It measures 1" in length. You'll definitely want to equip yourself with this Seymour Midwest Link 64128GRA Hammer Handle when you need a replacement part for your hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.