Hammer Handle, 10-1/2", Fiberglass/Epoxy
Mfr # 65998GRA
Zoro # G5763418
product price: $25.59
/eaKey Features
Overall Length
10 1/2 in
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Handle Material
Fiberglass
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65998GRA
Zoro #
G5763418
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10 1/2 in
For Eye Opening Width
3/4 in
For Eye Opening Length
1 in
Details
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Handle Material
Fiberglass
Impact Rated
No
Item
Sledge Hammer Handle, Epoxy
Handle Attachment
Epoxy
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
2 lb
For Use With
Blacksmith Hammers, Engineer Hammers
For Eye Shape
Oval
Grip Style
Cushioned
For Minimum Head Weight
2 lb
Description
Sledge Hammer Handle, Epoxy, Handle Material Fiberglass, Overall Length 10 1/2 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Epoxy, For Maximum Head Weight 2 lb, For Minimum Head Weight 2 lb, For Use With Blacksmith Hammers, Engineer Hammers, Grip Style Cushioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.