Zoro Homepage

Hammer Handle, 3-4 lb., 14", Wax, Home

  • Mfr # 65744

  • Zoro # G5763600


product price: $11.49
/ea

Key Features

Overall Length
14 in
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65744
Zoro #
G5763600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
For Eye Opening Length
1 in
For Eye Opening Width
11/16 in

Details

Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3-4 lb., Wax Finish
Compatible with Brand
Seymour, Structron
Handle Attachment
Steel/Wood Wedge
For Maximum Head Weight
3 lb
For Eye Shape
Flat Oval
Grip Style
Plain
For Minimum Head Weight
2 lb
For Use With
Blacksmith Hammers

Description

Engineers Hammer Handle, 3-4 lb., Wax Finish, Handle Material Wood, Overall Length 14 in, For Eye Shape Flat Oval, For Eye Opening Width 11/16 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3 lb, For Minimum Head Weight 2 lb, For Use With Blacksmith Hammers, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.