Hammer Handle, 3-4 lb., 16", Fire, Contractr
Mfr # 65720GRA
Zoro # G5763661
product price: $12.29
/eaKey Features
Overall Length
16 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65720GRA
Zoro #
G5763661
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
For Eye Opening Width
3/4 in
For Eye Opening Length
1 in
Details
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3-4 lb., Fire Finish
Compatible with Series
S400 Jobsite(TM)
For Maximum Head Weight
4 lb
For Minimum Head Weight
3 lb
Grip Style
Plain
Handle Attachment
Steel/Wood Wedge
Compatible with Brand
Seymour, Structron
For Eye Shape
Oval
For Use With
Engineer Hammers
Description
Engineers Hammer Handle, 3-4 lb., Fire Finish, Handle Material Wood, Overall Length 16 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 3 lb, Compatible with Series S400 Jobsite(TM), For Use With Engineer Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.