Hammer Handle, 3-4 lb., 18", Fire, Contractr
Mfr # 65737GRA
Zoro # G5763646
product price: $15.59
/eaKey Features
Overall Length
18 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65737GRA
Zoro #
G5763646
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
For Eye Opening Length
1 in
For Eye Opening Width
3/4 in
Details
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3-4 lb., Fire Finish
For Maximum Head Weight
4 lb
Grip Style
Plain
Handle Attachment
Steel/Wood Wedge
For Use With
Engineer Hammers
For Minimum Head Weight
3 lb
Compatible with Brand
Seymour, Structron
For Eye Shape
Oval
Description
This Seymour Midwest Link 65737GRA Hammer Handle, 3-4 lb., 18", Fire, Contractr is the perfect tool for your next project. It has a lightweight design that allows you to work with ease. The contractor grade hammer handle is made of American hickory and features a fire finish. This product has an overall length of 18 in. and fits brands such as Seymour and Structron. The Seymour Midwest Link 65737GRA Hammer Handle, 3-4 lb., 18", Fire, Contractr is the tool you need to complete your project successfully.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.