Zoro Homepage

Hammer Handle, 3.5 lb., 14", Fire, Contractr

  • Mfr # 65751

  • Zoro # G5763567


product price: $10.59
/ea

Key Features

Overall Length
16 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65751
Zoro #
G5763567
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
For Eye Opening Width
1 in
For Eye Opening Length
1 1/4 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3.5 lb., Fire Finish
For Eye Shape
Flat Oval
Compatible with Brand
Seymour, Structron
Handle Attachment
Steel/Wood Wedge
Grip Style
Plain
For Minimum Head Weight
6 lb
For Maximum Head Weight
3.5 lb
For Use With
Blacksmith Hammers

Description

The Seymour Midwest Link 65751 Hammer Handle is the perfect tool for contractors. It has a 3.5 lb. head weight and is made of American hickory. The Seymour 65751 hammer handle has an overall length of 16 in., making it ideal for hard work without tiring your hands out. The head is made of high quality American hickory, giving you strength and durability when working with tough materials. This contractor grade hammer handle fits brands such as Seymour and Structron, so you can be sure that it will last long even if used frequently by different people. If you are looking for a reliable tool to use during your next project, the Seymour Midwest Link 65751 Hammer Handle will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.