Zoro Homepage

Hammer Handle, 3.5 lb., 14", Wax, Industrial

  • Mfr # 65748

  • Zoro # G5763585


product price: $15.59
/ea

Key Features

Overall Length
16 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65748
Zoro #
G5763585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
For Eye Opening Length
1 1/4 in
For Eye Opening Width
1 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3.5 lb., Wax Finish
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
3.5 lb
For Maximum Hammer Head Weight
2 - 4 lbs
For Use With
Blacksmith Hammers
Grip Style
Plain
For Eye Shape
Flat Oval
For Minimum Head Weight
6 lb
Handle Attachment
Steel/Wood Wedge

Description

Engineers Hammer Handle, 3.5 lb., Wax Finish, Handle Material Wood, Overall Length 16 in, For Eye Shape Flat Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3.5 lb, For Minimum Head Weight 6 lb, For Use With Blacksmith Hammers, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.