Hammer Handle, 3.5 lb., 18", Fire, Contractr
Mfr # 65764
Zoro # G5763515
product price: $12.39
/eaKey Features
Overall Length
18 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65764
Zoro #
G5763515
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
For Eye Opening Width
1 in
For Eye Opening Length
1 1/4 in
Details
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3.5 lb., Fire Finish
For Maximum Head Weight
3.5 lb
Compatible with Brand
Seymour, Structron
For Maximum Hammer Head Weight
2 - 4 lbs
For Use With
Blacksmith Hammers
Handle Attachment
Steel/Wood Wedge
For Minimum Head Weight
6 lb
For Eye Shape
Flat Oval
Grip Style
Plain
Description
Engineers Hammer Handle, 3.5 lb., Fire Finish, Handle Material Wood, Overall Length 18 in, For Eye Shape Flat Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3.5 lb, For Minimum Head Weight 6 lb, For Use With Blacksmith Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.