Hatchet Handle, 14", Contractor
Mfr # 65289
Zoro # G5764361
product price: $20.19
/eaKey Features
Overall Length
14 in
Handle Type
Plumb Expert
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65289
Zoro #
G5764361
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Eye Size
1 1/4 in x 1/2 in
Details
Handle Type
Plumb Expert
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Features
Precision Lathe Turned
Grip Style
Plumb Expert
Description
Axe Handle, Eye Size 1 1/4 in x 1/2 in, Features Precision Lathe Turned, Grip Style Plumb Expert, Handle Material Hickory, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.