Zoro Homepage

Hatchet Handle, 14", Fire, Contractor

  • Mfr # 65278

  • Zoro # G5764416


product price: $18.19
/ea

Key Features

Overall Length
14 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65278
Zoro #
G5764416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Eye Size
1 19/32 in x 19/32 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Features
Precision Lathe Turned
Grip Style
Hatchet Handle

Description

Axe Handle, Eye Size 1 19/32 in x 19/32 in, Features Precision Lathe Turned, Grip Style Hatchet Handle, Handle Material Hickory, Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.