Hatchet Handle, 14", Industrial
Mfr # 65288
Zoro # G5764370
product price: $26.19
/eaKey Features
Overall Length
14 in
Handle Type
Plumb Expert
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65288
Zoro #
G5764370
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Details
Handle Type
Plumb Expert
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Hatchet Handle
Description
Hatchet Handle, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.