Hatchet Handle, 14", Wax, Home
Mfr # 65275
Zoro # G5764431
product price: $15.79
/eaKey Features
Overall Length
14 in
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65275
Zoro #
G5764431
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Details
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Hatchet Handle, Wax Finish
Description
Hatchet Handle, Wax Finish, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.