Zoro Homepage

Hatchet Handle, 14", Wax, Industrial

  • Mfr # 65273

  • Zoro # G5764459


product price: $25.69
/ea

Key Features

Overall Length
14 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65273
Zoro #
G5764459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Hatchet Handle, Wax Finish

Description

Hatchet Handle, Wax Finish, Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.