Zoro Homepage

Hatchet Handle, 18", Contractor

  • Mfr # 65293

  • Zoro # G5764346


product price: $22.19
/ea

Key Features

Overall Length
18 in
Handle Type
Rig Builder/Rigster
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65293
Zoro #
G5764346
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Handle Type
Rig Builder/Rigster
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Hatchet Handle

Description

Hatchet Handle, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.