Zoro Homepage

Heavy Sledge Handle, 36", Wax, Industrial

  • Mfr # 64659GRA

  • Zoro # G5765131


product price: $34.89
/ea

Key Features

Overall Length
36 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64659GRA
Zoro #
G5765131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
For Eye Opening Width
1 1/4 in
For Eye Opening Length
1 3/4 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Extra Heavy Sledge Handle, Wax Finish
Compatible with Brand
Seymour, Structron
Grip Style
Plain
For Maximum Head Weight
36 lb
For Use With
Sledge Hammers
For Minimum Head Weight
24 lb
Handle Attachment
Steel/Wood Wedge
For Eye Shape
Oval

Description

Extra Heavy Sledge Handle, Wax Finish, Handle Material Wood, Overall Length 36 in, For Eye Shape Oval, For Eye Opening Width 1 1/4 in, For Eye Opening Length 1 3/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 36 lb, For Minimum Head Weight 24 lb, For Use With Sledge Hammers, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.