Zoro Homepage

Hollowback Shovel Handel, 48", Shoulder

  • Mfr # 66787

  • Zoro # G5762429


product price: $21.69
/ea

Key Features

Fits Brand
Seymour, Structron
Overall Length
48 in
Impact Rated
No
Head Material
American Ash
Handle Type
Straight Hollowback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66787
Zoro #
G5762429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Handle Length
48 in

Details

Item
Hollowback Shovel Handle
Fits Brand
Seymour, Structron
Impact Rated
No
Head Material
American Ash
Handle Type
Straight Hollowback
Compatible Product Type
Shovel
Handle Material
Wood

Description

Hollowback Shovel Handle, Handle Material Wood, Handle Type Straight Hollowback, Handle Length 48 in, Compatible Product Type Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.