Zoro Homepage

Hollowback Shovel Handel, 54", Shoulder

  • Mfr # 66784

  • Zoro # G5762438


product price: $21.59
/ea

Key Features

Impact Rated
No
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Type
Straight Hollowback
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66784
Zoro #
G5762438
UPC #
-
Country of Origin
China

Dimensions

Overall Length
54 in
Handle Length
54 in

Details

Item
Hollowback Shovel Handle
Impact Rated
No
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Type
Straight Hollowback
Handle Material
Wood
Compatible Product Type
Shovel/Scoop

Description

Hollowback Shovel Handle, Handle Material Wood, Handle Type Straight Hollowback, Handle Length 54 in, Compatible Product Type Shovel/Scoop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.