Hollowback Shovel Handle, 30", Shoulder
Mfr # 66778
Zoro # G5762456
product price: $24.19
/eaKey Features
Overall Length
30 in
Handle Type
Straight Hollowback
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66778
Zoro #
G5762456
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 in
Handle Length
30 in
Details
Handle Type
Straight Hollowback
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Material
Steel
Item
Hollowback Shovel Handle
Compatible Product Type
Shovel
Description
Hollowback Shovel Handle, Handle Material Steel, Handle Type Straight Hollowback, Handle Length 30 in, Compatible Product Type Shovel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.