Hollowback Shovel Handle, 38", Clear
Mfr # 66653
Zoro # G5762815
product price: $27.59
/eaKey Features
Overall Length
38 in
Handle Type
Straight Hollowback
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66653
Zoro #
G5762815
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 in
Handle Length
38 in
Details
Handle Type
Straight Hollowback
Head Material
American Ash
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Item
Hollowback Shovel Handle
Compatible Product Type
Shovel/Scoop
Description
Hollowback Shovel Handle, Handle Material Steel, Handle Type Straight Hollowback, Handle Length 38 in, Compatible Product Type Shovel/Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.